End Mill, Ball Nose Center Cutting Stub Length Double End, Series: 195MA, 1/2 in Cutter Dia

  • Mfr # 8137

  • Zoro # G216076636


product price:  $97.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
3 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8137
Zoro #
G216076636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
5/8 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated

Description

End Mill, Ball Nose Center Cutting Stub Length Double End, Series: 195MA, 1/2 in Cutter Dia, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.