End Mill, Ball Nose Center Cutting Stub Length, Series: 1362T, 0.03 in Cutter Dia

  • Mfr # 3450

  • Zoro # G616067265


product price:  $22.29
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
0.045 in
Helix Angle
30 deg
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3450
Zoro #
G616067265
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.045 in
Overall Length
1-1/2 in

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30 deg
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Ball Nose Center Cutting Stub Length, Series: 1362T, 0.03 in Cutter Dia, 1-1/2 in Overall Length, 0.045 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.