
End Mill, Ball Nose Center Cutting Stub Length, Series: 180M, 0.025 in Diameter Cutter
Mfr # 3400
Zoro # G016067285
product price: $25.89
/eaKey Features
Length of Cut
0.038 in
Overall Length
1-1/2 in
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3400
Zoro #
G016067285
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.038 in
Overall Length
1-1/2 in
Details
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Stub Length, Series: 180M, 0.025 in Diameter Cutter, 1-1/2 in Overall Length, 0.038 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.