
End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 0.156 in Cutter Dia
Mfr # 3067
Zoro # G616077479
product price: $20.69
/eaKey Features
Overall Length
2 in
End Mill Material
Submicron Solid Carbide
Length of Cut
5/16 in
Helix Angle
30°
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3067
Zoro #
G616077479
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/16 in
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 0.156 in Cutter Dia, 2 in Overall Length, 5/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.