
End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 0.218 in Diameter Cutter
Mfr # 3087
Zoro # G516077340
product price: $24.65
/eaKey Features
End Mill Material
Submicron Solid Carbide
Overall Length
2 in
Length of Cut
7/16 in
Number of Flutes
2
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3087
Zoro #
G516077340
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
7/16 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Finish
TiAlN Coated
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 0.218 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.