End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 1/2 in Cutter Dia

  • Mfr # 3137

  • Zoro # G316067466


product price:  $71.69
/ea

Key Features

Cutting Direction
Right Hand
Finish
TiAlN Coated
Overall Length
2-1/2 in
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3137
Zoro #
G316067466
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
5/8 in

Details

Cutting Direction
Right Hand
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
Flute Type
Spiral

Description

End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 1/2 in Cutter Dia, 2-1/2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.