End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 5/16 in Diameter Cutter

  • Mfr # 3107

  • Zoro # G716067561


product price:  $36.95
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
1/2 in
Overall Length
2 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3107
Zoro #
G716067561
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 in

Details

End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Helix Angle
30°
Finish
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Ball Nose Center Cutting Stub Length, Series: 180MA, 5/16 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.