
End Mill, Ball Nose Center Cutting Stub Length, Series: 190M, 7/16 in Diameter Cutter
Mfr # 4120
Zoro # G216068266
product price: $44.69
/eaKey Features
Number of Flutes
4
Length of Cut
5/8 in
End Mill Material
Submicron Solid Carbide
Overall Length
2-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4120
Zoro #
G216068266
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
2-1/2 in
Details
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Stub Length, Series: 190M, 7/16 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.