End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: 300CTA, 1 in Cutter Dia

  • Mfr # 27981

  • Zoro # G916071689


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
41°
Overall Length
4 in
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27981
Zoro #
G916071689
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in

Details

Helix Angle
41°
Shank Type
Plain
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: 300CTA, 1 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Staggered Flute, 1 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.