
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 0.343 in Cutter Dia
Mfr # 27645
Zoro # G716069695
product price: $47.15
/eaKey Features
End Mill Material
Submicron Solid Carbide
Overall Length
2 in
Length of Cut
1/2 in
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27645
Zoro #
G716069695
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
1/2 in
Details
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Helix Angle
41°
Cutting Direction
Right Hand
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 0.343 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Staggered Flute, 3/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.