
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 0.343 in Cutter Dia
Mfr # 63180
Zoro # G716067226
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63180
Zoro #
G716067226
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1/2 in
Details
Cutting Direction
Right Hand
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Helix Angle
41°
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 0.343 in Cutter Dia, 4 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Staggered Flute, 3/8 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.