End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1 in Cutter Dia

  • Mfr # 27959

  • Zoro # G816071956


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Helix Angle
41°
Cutting Direction
Right Hand
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27959
Zoro #
G816071956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1 in

Details

Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Staggered Flute, 1 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.