
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1 in Diameter Cutter
Mfr # 27958
Zoro # G216071792
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1 in
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27958
Zoro #
G216071792
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
4 in
Details
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, Staggered Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.