
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1/2 in Diameter Cutter
Mfr # 27738
Zoro # G216070214
product price: $69.19
/eaKey Features
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27738
Zoro #
G216070214
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/8 in
Details
Cutting Direction
Right Hand
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Number of Flutes
4
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Staggered Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.