
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 14 mm Diameter Cutter
Mfr # 27771
Zoro # G216071006
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27771
Zoro #
G216071006
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Overall Length
88 mm
Details
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 14 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Staggered Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.