Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 14 mm Diameter Cutter
- Mfr # 63250
- Zoro # G216067115
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Finish
AlTiN Coated, X.CEED
Cutting Direction
Right Hand
Helix Angle
41 Degrees
Length of Cut
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63250
- Zoro #
- G216067115
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- Finish
- AlTiN Coated, X.CEED
- Cutting Direction
- Right Hand
- Helix Angle
- 41 Degrees
- Shank Type
- Weldon Flat
- Flute Type
- Staggered
Dimensions
- Length of Cut
- 19 mm
- Overall Length
- 150 mm
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 14 mm Diameter Cutter, 150 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Staggered Flute, 14 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.