Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 16 mm Diameter Cutter

  • Mfr # 27822

  • Zoro # G416070656


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Helix Angle
41°
Length of Cut
32 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27822
Zoro #
G416070656
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Overall Length
88 mm

Details

Shank Type
Weldon Flat
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 16 mm Diameter Cutter, 88 mm Overall Length, 32 mm Length of Cut, 4 Flutes, Staggered Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.