Zoro Homepage

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 18 mm Diameter Cutter

  • Mfr # 27831

  • Zoro # G016071497


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
22 mm
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27831
Zoro #
G016071497
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
75 mm

Details

Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 18 mm Diameter Cutter, 75 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Staggered Flute, 18 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.