
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 20 mm Cutter Dia
Mfr # 27891
Zoro # G916072068
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Cutting Direction
Right Hand
Helix Angle
41°
Length of Cut
38 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27891
Zoro #
G916072068
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
38 mm
Details
Cutting Direction
Right Hand
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 20 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Staggered Flute, 20 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.