
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 20 mm Diameter Cutter
Mfr # 27870
Zoro # G516071362
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
41°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Length of Cut
22 mm
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27870
Zoro #
G516071362
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
75 mm
Details
Helix Angle
41°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 20 mm Diameter Cutter, 75 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Staggered Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.