
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 20 mm Diameter Cutter
Mfr # 27880
Zoro # G416071257
product price: $249.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Length of Cut
38 mm
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27880
Zoro #
G416071257
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Shank Type
Weldon Flat
Finish
AlTiN/X.CEED Coated
Number of Flutes
4
Helix Angle
41°
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 20 mm Diameter Cutter, 100 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Staggered Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.