
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX
Mfr # 27595
Zoro # G816069922
product price: $40.29
/eaKey Features
Length of Cut
7/16 in
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27595
Zoro #
G816069922
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/16 in
Overall Length
2 in
Details
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Plain
Helix Angle
41°
Number of Flutes
4
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 0.281 in Diameter Cutter, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Staggered Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.