
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 5 mm Cutter Dia
Mfr # 27524
Zoro # G016069180
product price: $33.79
/eaKey Features
End Mill Material
Submicron Solid Carbide
Helix Angle
41°
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27524
Zoro #
G016069180
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
15 mm
Overall Length
65 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
41°
Number of Flutes
4
Shank Type
Plain
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 5 mm Cutter Dia, 65 mm Overall Length, 15 mm Length of Cut, 4 Flutes, Staggered Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.