
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 5/8 in Diameter Cutter
Mfr # 63270
Zoro # G216067955
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Weldon Flat
Length of Cut
3/4 in
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63270
Zoro #
G216067955
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
6 in
Details
Shank Type
Weldon Flat
Helix Angle
41°
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 5/8 in Diameter Cutter, 6 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Staggered Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.