Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 5/8 in Diameter Cutter

  • Mfr # 63460

  • Zoro # G116068748


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63460
Zoro #
G116068748
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
3/4 in

Details

Number of Flutes
4
Finish
AlTiN/X.CEED Coated
Shank Type
Weldon Flat
Helix Angle
41°
Cutting Direction
Right Hand
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 5/8 in Diameter Cutter, 3 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Staggered Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.