
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 6 mm Cutter Dia
Mfr # 27540
Zoro # G216069942
product price: $29.75
/eaKey Features
Helix Angle
41°
Shank Type
Plain
Length of Cut
19 mm
Overall Length
65 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27540
Zoro #
G216069942
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Details
Helix Angle
41°
Shank Type
Plain
Cutting Direction
Right Hand
Number of Flutes
4
Finish
AlTiN/X.CEED Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Staggered
Description
End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 6 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Staggered Flute, 6 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.