End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 7/16 in Cutter Dia

  • Mfr # 27710

  • Zoro # G716070370


product price: $54.69
/ea

Key Features

Helix Angle
41°
Number of Flutes
4
Overall Length
2-3/4 in
End Mill Material
Submicron Solid Carbide
Length of Cut
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27710
Zoro #
G716070370
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Length of Cut
7/8 in

Details

Helix Angle
41°
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Shank Type
Plain
Cutting Direction
Right Hand
Flute Type
Staggered

Description

End Mill, Center Cutting Corner Radius Rougher/Finisher, Series: VRX, 7/16 in Cutter Dia, 2-3/4 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Staggered Flute, 7/16 in Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.