
End Mill, Center Cutting Double End Square End, Series: 420M, 1 in Diameter Cutter, 2 Flutes
Mfr # 29180
Zoro # G916077391
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29180
Zoro #
G916077391
UPC #
-
Country of Origin
United States
Details
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End, Series: 420M, 1 in Diameter Cutter, 2 Flutes, Spiral Flute, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.