
End Mill, Center Cutting Double End Square End, Series: 420MA, 3/4 in Cutter Dia, 2 Flutes
Mfr # 29167
Zoro # G716077294
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
Finish
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29167
Zoro #
G716077294
UPC #
-
Country of Origin
United States
Details
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Number of Flutes
2
Finish
TiAlN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End, Series: 420MA, 3/4 in Cutter Dia, 2 Flutes, Spiral Flute, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.