
End Mill, Center Cutting Double End Square End, Series: 425M, 11/32 in Diameter Cutter
Mfr # 33080
Zoro # G316075850
product price: $57.99
/eaKey Features
Overall Length
4 in
Length of Cut
3/4 in
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33080
Zoro #
G316075850
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
3/4 in
Details
Number of Flutes
2
Helix Angle
30°
Cutting Direction
Right Hand
Shank Type
Weldon Flat
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Double End Square End, Series: 425M, 11/32 in Diameter Cutter, 4 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Helix Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.