
End Mill, Center Cutting Double End Square End, Series: 430MA, 7/8 in Diameter Cutter
Mfr # 30177
Zoro # G716068681
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30177
Zoro #
G716068681
UPC #
-
Country of Origin
United States
Details
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
TiAlN Coated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Double End Square End, Series: 430MA, 7/8 in Diameter Cutter, 4 Flutes, Helix Flute, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.