
End Mill, Center Cutting Double End Square End, Series: 440MA, 3 mm Cutter Dia
Mfr # 29557
Zoro # G916067705
product price: $28.35
/eaKey Features
Length of Cut
8 mm
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29557
Zoro #
G916067705
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
50 mm
Details
Helix Angle
30°
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
TiAlN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End, Series: 440MA, 3 mm Cutter Dia, 50 mm Overall Length, 8 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.