
End Mill, Center Cutting Double End Square End, Series: 440MA, 3.5 mm Diameter Cutter
Mfr # 29567
Zoro # G616068040
product price: $26.59
/eaKey Features
Number of Flutes
2
Overall Length
65 mm
Length of Cut
9.5 mm
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29567
Zoro #
G616068040
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
9.5 mm
Details
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
TiAlN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End, Series: 440MA, 3.5 mm Diameter Cutter, 65 mm Overall Length, 9.5 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.