Zoro Homepage

End Mill, Center Cutting Double End Square End, Series: 450M, 1.5 mm Diameter Cutter

  • Mfr # 30520

  • Zoro # G116068649


product price: $29.29
/ea

Key Features

Overall Length
50 mm
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30520
Zoro #
G116068649
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
5 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Double End Square End, Series: 450M, 1.5 mm Diameter Cutter, 50 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Helix Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.