
End Mill, Center Cutting Double End Square End, Series: 450M, 3.5 mm Diameter Cutter
Mfr # 30560
Zoro # G016069005
product price: $33.29
/eaKey Features
Overall Length
65 mm
Length of Cut
9.5 mm
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30560
Zoro #
G016069005
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
9.5 mm
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Center Cutting Double End Square End, Series: 450M, 3.5 mm Diameter Cutter, 65 mm Overall Length, 9.5 mm Length of Cut, 4 Flutes, Helix Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.