Zoro Homepage

End Mill, Center Cutting Double End Square End, Series: 450M, 4.5 mm Cutter Dia

  • Mfr # 30580

  • Zoro # G716069510


product price: $36.99
/ea

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30580
Zoro #
G716069510
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
65 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Double End Square End, Series: 450M, 4.5 mm Cutter Dia, 65 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Helix Flute, 5 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.