
End Mill, Center Cutting Double End Square End Standard Length, Series: 420M
Mfr # 29140
Zoro # G116076835
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Number of Flutes
2
Overall Length
6 in
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29140
Zoro #
G116076835
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
1-1/4 in
Shank Length
4-3/4 in
Details
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Standard Length, Series: 420M, 9/16 in Diameter Cutter, 6 in Overall Length, 1-1/4 in Length of Cut, 2 Flutes, Spiral Flute, 9/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 4-3/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.