Zoro Homepage

End Mill, Center Cutting Double End Square End Standard Length, Series: 430M

  • Mfr # 30040

  • Zoro # G816068277


product price: $30.49
/ea

Key Features

Helix Angle
30°
Length of Cut
1/4 in
End Mill Material
Solid Submicron Carbide
Overall Length
2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30040
Zoro #
G816068277
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 in
Shank Length
1-3/4 in

Details

Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Double End Square End Standard Length, Series: 430M, 3/32 in Diameter Cutter, 2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.