
End Mill, Center Cutting Double End Square End Standard Length, Series: 430M
Mfr # 30060
Zoro # G416068103
product price: $28.75
/eaKey Features
Number of Flutes
4
Overall Length
2-1/2 in
Length of Cut
7/16 in
Helix Angle
30°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30060
Zoro #
G416068103
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/16 in
Shank Length
2-1/16 in
Details
Number of Flutes
4
Helix Angle
30°
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Standard Length, Series: 430M, 5/32 in Diameter Cutter, 2-1/2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 2-1/16 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.