
End Mill, Center Cutting Double End Square End Standard Length, Series: 430M
Mfr # 30070
Zoro # G816069007
product price: $23.99
/eaKey Features
Overall Length
2-1/2 in
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Length of Cut
1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30070
Zoro #
G816069007
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
1/2 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Standard Length, Series: 430M, 3/16 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.