Zoro Homepage

End Mill, Center Cutting Double End Square End Standard Length, Series: 430MA

  • Mfr # 30067

  • Zoro # G316069019


product price: $39.55
/ea

Key Features

Helix Angle
30°
Length of Cut
7/16 in
Finish
TiALN Coated
Cutting Direction
Right Hand
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30067
Zoro #
G316069019
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
2-1/2 in
Shank Length
2-1/16 in

Details

Helix Angle
30°
Finish
TiALN Coated
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Flute Type
Spiral

Description

End Mill, Center Cutting Double End Square End Standard Length, Series: 430MA, 5/32 in Cutter Dia, 2-1/2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-1/16 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.