
End Mill, Center Cutting Double End Square End Standard Length, Series: 430MA
Mfr # 30127
Zoro # G216068839
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Finish
TiALN Coated
Cutting Direction
Right Hand
Length of Cut
7/8 in
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30127
Zoro #
G216068839
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
4 in
Shank Length
3-1/8 in
Details
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Standard Length, Series: 430MA, 7/16 in Diameter Cutter, 4 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 3-1/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.