Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Double End Square End Standard Length, Series: 450MA

  • Mfr # 30577

  • Zoro # G116069516


product price: $35.95
/ea

Key Features

Length of Cut
10 mm
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30577
Zoro #
G116069516
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Overall Length
65 mm
Shank Length
55 mm

Details

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Double End Square End Standard Length, Series: 450MA, 4 mm Diameter Cutter, 65 mm Overall Length, 10 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 55 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.