Zoro Homepage

End Mill, Center Cutting Double End Square End Standard Length, Series: 450MA

  • Mfr # 30667

  • Zoro # G916069426


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
25 mm
Overall Length
100 mm
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30667
Zoro #
G916069426
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
100 mm
Shank Length
75 mm

Details

End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Double End Square End Standard Length, Series: 450MA, 12 mm Diameter Cutter, 100 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 75 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.