
End Mill, Center Cutting Double End Square End Stub Length, Series: 175MA, 1/2 in Cutter Dia
Mfr # 6137
Zoro # G416070083
product price: $85.95
/ea
Free Shipping & Returns
Key Features
Length of Cut
5/8 in
Overall Length
3 in
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6137
Zoro #
G416070083
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8 in
Overall Length
3 in
Shank Length
2-3/8 in
Details
Helix Angle
30°
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Stub Length, Series: 175MA, 1/2 in Cutter Dia, 3 in Overall Length, 5/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, 2-3/8 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.