
End Mill, Center Cutting Double End Square End Stub Length, Series: 875M
Mfr # 6540
Zoro # G816070546
product price: $24.69
/eaKey Features
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
Uncoated
Length of Cut
5 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6540
Zoro #
G816070546
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5 mm
Overall Length
38 mm
Shank Length
33 mm
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Stub Length, Series: 875M, 2.5 mm Diameter Cutter, 38 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 33 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.