
End Mill, Center Cutting Double End Square End Stub Length, Series: 875MA
Mfr # 6567
Zoro # G616070425
product price: $35.15
/eaKey Features
Number of Flutes
4
Cutting Direction
Right Hand
Length of Cut
7 mm
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6567
Zoro #
G616070425
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7 mm
Overall Length
50 mm
Shank Length
43 mm
Details
Number of Flutes
4
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Double End Square End Stub Length, Series: 875MA, 3.5 mm Diameter Cutter, 50 mm Overall Length, 7 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, 43 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.