End Mill, Center Cutting Double End Standard Length, Series: 425M, 3/16 in Diameter Cutter

  • Mfr # 33030

  • Zoro # G616075925


product price: $45.95
/ea

Key Features

Length of Cut
1/2 in
Material - Machining
Solid Submicron Carbide
Coating
Uncoated
Overall Length
3 in
Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33030
Zoro #
G616075925
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
3 in
Shank Length
2-1/2 in

Details

Material - Machining
Solid Submicron Carbide
Coating
Uncoated
Flutes
2
Helix Angle
30°
Shank Type
Weldon Flat

Description

End Mill, Center Cutting Double End Standard Length, Series: 425M, 3/16 in Diameter Cutter, 3 in Overall Length, 1/2 in Length of Cut, 2 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.