
End Mill, Center Cutting Double End Standard Length, Series: 435MA, 3/8 in Diameter Cutter
Mfr # 34097
Zoro # G616076267
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Length of Cut
3/4 in
Coating
TiALN Coated
Flutes
4
Material - Machining
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34097
Zoro #
G616076267
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
3/4 in
Shank Length
3-1/4 in
Details
Coating
TiALN Coated
Flutes
4
Material - Machining
Solid Submicron Carbide
Shank Type
Weldon Flat
Helix Angle
30°
Description
End Mill, Center Cutting Double End Standard Length, Series: 435MA, 3/8 in Diameter Cutter, 4 in Overall Length, 3/4 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 3-1/4 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.