Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Double End Standard Length, Series: 435MA, 5/32 in Diameter Cutter

  • Mfr # 34027

  • Zoro # G916075731


product price: $60.49
/ea

Key Features

Material - Machining
Solid Submicron Carbide
Length of Cut
7/16 in
Coating
TiALN Coated
Overall Length
3 in
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34027
Zoro #
G916075731
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
3 in
Shank Length
2-9/16 in

Details

Material - Machining
Solid Submicron Carbide
Coating
TiALN Coated
Flutes
4
Shank Type
Weldon Flat
Helix Angle
30°

Description

End Mill, Center Cutting Double End Standard Length, Series: 435MA, 5/32 in Diameter Cutter, 3 in Overall Length, 7/16 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, 30 deg Helix Angle, Weldon Flat Shank, 2-9/16 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.